Tool holder with ratchet long design-(M3-M8)
715.4203
071542 03 090 1
071542 03 090 1
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
Tool holder with ratchet long design-(M3-M8) — 715.4203
- Tool holder with ratchet long design-(M3-M8) — 715.4203
- Tool holder with ratchet long design-(M5-M12) — 715.4204
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Suitable for | Screw tap M3 - M8, square drive 2.4 -5.5 mm |
| Length | 250 mm |
| EAN | 4011231741903 |
Features
For right and left-handed threads
Customers Also Viewed
Review(s)
Product not yet rated.